Eco-Products® World Art Renewable Resource Hot Cups, 16 oz, Seafoam Green, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Attractive World Art™ design lends a global-conscious element to hot-beverage enjoyment. Leak-proof PLA liner (PLA is a corn-based, petrochemical-free biopolymer). Interactive smart-phone scan-tag. Cup Type: Hot; Capacity: 16 oz; Material(s): Paper/PLA; Color(s): Seafoam Green. Note: Compost according to manufacturer's guidelines. Suitable composting facilities may not be available in all areas..
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | World Art Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 16 oz |
| Material | Paper |
| Package Quantity | 50 |
| Description | World Art Renewable Resource Hot Cups |
| Color | Green |
| Manufacturers Part Number | EP-BHC16-WAPK |
| Theme | World Art |
| For Use With | ECO-EP-HL16-WR |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | ASTM D6400 Compliant; BPI Certified Compostable; FDA Approved |