Eco-Products® World Art Insulated Hot Cups, 12 oz., Dark Green, 600/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Put the world in your customers' hand when you choose the attractive World Art™ cup design. Double-wall construction provides heat protection and insulation. Leak-proof PLA liner (PLA is a corn-based, petrochemical-free biopolymer). Interactive smart-phone scan-tag helps underscore your Eco-Products® green commitment. Cup Type: Hot; Capacity: 12 oz; Material(s): Paper/PLA; Color(s): Dark Green. Note: Compost according to manufacturer's guidelines. Suitable composting facilities may not be available in all areas..
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 12 oz |
| Material | Paper |
| Package Quantity | 600 |
| Description | World Art Insulated Hot Cups |
| Color | Green |
| Manufacturers Part Number | EP-BNHC12-WD |
| Theme | World Art |
| For Use With | ECO-EP-ECOLID |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | ASTM D6400 and D6868 Compliant; BPI Certified Compostable |