Eco-Products7#174; Wrapped Straw, 7-3/4"L, Green, 9600/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Renewable & Compostable Straws are the ideal finishing touch for cold beverages. Made from PLA, a plant-based plastic, these straws go perfectly with our GreenStripe® Cold Cups. They also fit our BlueStripe™ Cold Cups. 100% renewable, BPI certified compostable and ASTM compliant.
PRICE
$409.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 7-3/4'L |
Product Details
| Type | Straws |
| Package Quantity | 9600 |
| Description | PLA Straws |
| Color | Green |
| Manufacturers Part Number | ECOEPST772 |
| For Use With | Cold Beverages |
| Brand | Eco-Products |