Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3200027

MPN #: 2768

Zing Eco Security Window Label, Notice Video Surveillance, 7"W x 5"H, Recycled Polystyrene,Pack of 2

Product Description
Zing® Security Sign, "NOTICE Video Surveillance," clearly communicates security policy. Window Decals (face-adhesive signs) are designed to be placed on the inside of windows. Decals are made from recycled polystyrene. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.

PRICE
$11.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height5 in
Size5 x 7 in

Product Details

Sign ShapeRectangle
TypeSecurity Sign
Sign LegendNotice Video Surveillance In Use On These Premises
ColorBlack/Blue/White
MaterialPolystyrene
Language(s)English
Package Quantity2
Legend HeadingNotice
Manufacturers Part Number2768
BrandZing