Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199189

MPN #: 1885S

Zing Eco Safety Sign, Fire Extinguisher w/ Arrow, 3-1/4"W x 14"H, Recycled Polystyrene Self Adhesive

Product Description
Zing® Safety Sign, "Fire Extinguisher, with Down Arrow," clearly communicates critical safety information.

Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 3-1/4" x 14" signs are sold 1/pack.

PRICE
$6.10

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Height14 in
Size14 x 3-1/4 in

Product Details

Sign ShapeRectangle
TypeFire Sign
Sign LegendFire Extinguisher
ColorRed/White
MaterialPolystyrene
Language(s)English
Package Quantity1
Legend HeadingFire Extinguisher
Manufacturers Part Number1885S
BrandZing