PM® Thermal Register Cash Roll, 1-3/4" x 230', White, 10 Rolls/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Cash Register/ATM Rolls offer top quality thermal paper that works efficiently with your machine printhead. High quality rolls provide crisp, clear black images. Designed for use in Omniprint OM20, Seiko, DPU201G, DPU20, DPU212, SPT211-144, STP211192 and LTP251.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 230 ft |
| Width | 1-3/4 in |
Product Details
| Style | Register Paper |
| Type | Receipt Paper |
| Package Quantity | 10 Rolls/Pack |
| Description | Thermal Register Cash Roll |
| Features | Cash Register Rolls |
| Color | White |
| Manufacturers Part Number | 18998 |
| Paper Color Family | White |
| Paper Type | Cash Register & POS Rolls |
| Brand | PM |