Zing Eco Security Window Decal, 24 Hr Video Surveillance, 4"W x 4"H, Recycled Polystyrene, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Security Sign, "24 Hr. Video Surveillance," clearly communicates security policy.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows. Decals are made from recycled polystyrene.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows. Decals are made from recycled polystyrene.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
PRICE
$9.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
| Size | 4 x 4 in |
Product Details
| Sign Shape | Square |
| Type | Security Sign |
| Sign Legend | 24 HR Video Surveillance |
| Color | Yellow/Black |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | 24 HR Video Surveillance |
| Manufacturers Part Number | 2772 |
| Brand | Zing |