EcoAccess® Single Acting Recycled HDPE Door with Aluminum Mounting Hardware, 3'W x 8'H, Black
Write a Review
|
Questions & Answers (0)
Product Description
EcoAccess® Single Acting Recycled HDPE Door, 36" X 96", With Aluminum Mounting Hardware, Interior Use Only.
PRICE
$2,149.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 ft |
| Height | 8 ft |
Product Details
| Material | HDPE |
| Color | Black |
| Door Type | Single Door |
| Manufacturers Part Number | EcoAccess-3696H |
| Brand | EcoAccess |