Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chase Doors

Model # :WB987947

MPN #: 973ST9696IMP

Chase Doors AirGard® 973 Flexible Black Swinging Door 8'W x 8'H with Impact Plates

Product Description
Chase Doors AirGard® FLEXIBLE IMPACT TRAFFIC DOOR

Flexible Impact Traffic Doors Are Ideal For Factories, Food Processing Plants, Restaurants And More.

Flexible Impact Traffic Doors allow free movement between temperature-controlled areas without the need for cumbersome doors and handles. Doors are made with 0.160" thick PVC door body and a two-ply vinyl coated nylon bracket pocket. Embossed finish resists scratches, scuffs and abrasions. For a positive seal, balloon jamb edge seals and top/bottom wipers are provided, and a 3" overlap at the center provides a noise and temperature barrier. 48"H USDA accepted textured vinyl impact plates on both sides of the door panel increase strength and durability. The viewing area is extra-large to allow clear visibility and maximum safety. Top-mounted gravity hinging system opens instantly upon contact and closes automatically. Not recommended for motorized traffic or freezer applications.

Note: Frame not included. Frame is available; please call for more information.

PRICE
$3,549.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8'0" ft
Height8'0" ft

Product Details

Assembly RequiredYes
StyleWithout Frame
Material0.160" thick PVC Plastic
ColorBlack
Door TypeDouble Door
Manufacturers Part Number973ST9696IMP
BrandChase Doors