Bagcraft EcoCraft Grease Resistant Paper Wraps and Liners, 12"L x 12"W, Natural, Pack of 5000
Write a Review
|
Questions & Answers (0)
Product Description
Treated to resist grease penetration and staining. Breathable paper keeps wrapped breads fresh, allowing steam and moisture to escape. Ideal for use as a sandwich wrap or as a basket liner. made of Grease-Resistant Paper
PRICE
$195.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Size | 12" x 12" |
Product Details
| Style | Pop-Up |
| Type | Grease Resistant |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 5000 |
| Color | Tan |
| Manufacturers Part Number | BGC 300897 |
| Brand | Bagcraft |
Compliance & Certifications
| Certifications | Cedar Grove Composting Approved |