Bagcraft QF12 Interfolded Dry Wax Deli Paper, 10-3/4"L x 12"W, White, Pack of 6000
Write a Review
|
Questions & Answers (0)
Product Description
Moisture-resistant dry wax coating keeps paper strong, even when wet. Versatile design allows you to use it as food wrap, scale sheet, pick-up sheet or basket liner. Pop-up box and interfolded-sheet packaging simplifies dispensing.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 |
| Width | 12 in |
| Size | 12" x 10-3/4" |
Product Details
| Type | Dry Wax |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 6000 |
| Manufacturers Part Number | P011012 |
| Brand | Bagcraft |