Bagcraft Foil Single-Serve Bags, Hot Dog Labeling, 3-1/2"L x 1-1/2"W x 8-1/2"H, Silver, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Foil and paper lamination provides heat retention. Fast-loading with easy closure for high-speed operations. Upscale appearance boosts sales and quality image.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 1-1/2 in |
| Size | 1-1/2" x 3-1/2" |
Product Details
| Style | Bag |
| Type | Sandwich Bag |
| Made in the USA | Yes |
| Material | Metal Foil, Paper |
| Package Quantity | 1000 |
| Description | Foil Single-Serve Bags |
| Color | Multi-colored |
| Manufacturers Part Number | BGC 300455 |
| Brand | Bagcraft |