Pentel® EnerGel NV Liquid Gel Pen, .7mm, Gray Barrel, Black Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
EnerGel NV Pen contains smooth liquid gel ink. Vivid, acid-free ink dries quickly without smearing or blotting, and is great for left-handed writers. Design includes a medium metal tip and a sleek, stylish barrel design for the ultimate writing experience. Latex-free grip pampers fingertips for fatigue-free writing. Pen is made of a high percentage of recycled plastic, excluding consumable content. Latex-Free Grip/Quick-Drying Ink/Metal Tip/Acid-Free Ink/Smear Proof Ink/.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Medium |
| Package Quantity | 12/Pack |
| Description | EnerGel Liquid Gel Pen |
| Refillable | No |
| Manufacturers Part Number | PENBL27A |
| Barrel Color Family | Gray |
| Retractable | No |
| Ink Color Family | Black |
| Brand | Pentel |