Econo Strip® Heavy Duty 1-1/2" X 23"L - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Econo Strip® Hook Lok feature prevents dislodging of product during shipment. Snaps into a standard 1-1/14" price channel. 12 stations; 1 1/2" x 23" L, Recommended for heavier items , Snaps into standard 1 1/4" price channel , 30 mil HDPE, For use with Suction Cups (1 per strip required) see Item 70158T, for use with S-Hooks SH-50 & or SH-75.
PRICE
$170.00 Sold in packages of 500 / $0.34 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 1-1/2 in |
Product Details
| Number of Stations | 12 |
| Material | PP |
| Package Quantity | 500 |
| Description | Econo Strip® Heavy Duty |
| Color | White |
| Manufacturers Part Number | ES-12 |
| Brand | Clip Strip Corp. |