Clip Strip wire fixtures are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Self securing, 30% larger than LHD-2, Maximum Label area: 1 1/4" x 3 3/8".
Econo Tag Extra Wide Upc/Label Holder, 1-1/4" X 3-3/8" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00 Sold in packages of 100 / $0.13 ea
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 3-3/8 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Econo Tag Extra Wide UPC/Label Holder |
| Color | Clear |
| Manufacturers Part Number | LHD-51 |
| Brand | Clip Strip Corp. |