Hang Tab System, 1-7/8"W X 1-3/8"H - Pkg Qty 3000
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip hang tab systems will help you to create powerful and appealing retail displays. Delta style hole fits many hook & strip styles, Crystal-clear 15 mil PVC, Clear adhesive (tape) area: 1 7/8" W x 5/8" H, 3000 tabs per roll, O.D. 1 7/8" W x 1 3/8" H, Priced in "eaches", Sold in full roll quantities (of 3000) only.
PRICE
$300.00 Sold in packages of 3000 / $0.10 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Width | 1-7/8 in |
Product Details
| Material | PVC |
| Description | Hang Tab System |
| Color | Clear |
| Manufacturers Part Number | ETR-38 |
| Brand | Clip Strip Corp. |