Hang Tab System, 1-5/8"W X 1-1/4"H - Pkg Qty 5000
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip hang tab systems will help you to create powerful and appealing retail displays. Delta-style hole fits most display hooks and strips, Crystal-clear 15 mil PVC, Clear adhesive (tape) area: 1 5/8" W x 9/16" H, 5000 Tabs per carton; 20 Tabs per sheet, O.D. 1 5/8" W x 1 1/4" H, Priced in "eaches", Sold in full carton quantities (of 5000) .
PRICE
$200.00 Sold in packages of 5000 / $0.04 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1-5/8 in |
| Size | 1-5/8 x 1-/1/4 in |
Product Details
| Material | PVC |
| Package Quantity | 5000 |
| Description | Hang Tab System |
| Color | Clear |
| Manufacturers Part Number | ET-61 |
| Brand | Clip Strip Corp. |