Sign Holders
Availability
Width
Type
Material
Color
Height
Length
Special Price
Brand
Capacity
Size
Price
Related Products
These classy one-sided Wall Mount Floating Frames are ideal for displaying artwork, photos, posters or branding in your office, home or at an event. These clear double panel floating frames with silver caps are strong, stable, as well as easy to clean and maintain. The innovative design holds your artwork or picture in place without it moving or slipping at all. Add elegance to your professional environment with Azar's clear acrylic gallery frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally. Each floating sign holder frame set includes 2 ...
Our reversible sign boards offer our customers a versatile, simple and efficient solution for displaying information that needs daily or constant update. Ideal for restaurants, coffee-shops or spas, they help creating a relaxed environment while being very effective ways of conveying simple and direct messages. The black magnetic wet-erase surface is a perfect background for the bright opaque wet erase marker inks, that resist smudging, and are easily cleaned with a damp cloth. The snap aluminum frame model comes with poly sign covers are included to protect posters and inserts.
Azar Displays popular Floor Stand is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 14"W x 22" graphic poster, and has a 15" diameter heavy duty chrome base. The adjustable pole extends from 25" all the way up to 43.5". This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, ...
These Clear Acrylic Hanging Poster Frames are made of high quality acrylic and include hanging hardware set to hang from the ceiling. These Large Format Poster Sign Holders display information from the ceiling, maximizing advertising opportunity. The 7 foot chain is adjustable to your needs. These Ceiling Signs are a great value and ideal to display advertisements, branding message, charts, menus, artwork, photos, signs and more. Side or Top load your graphic or poster into the frame. The clear acrylic frame will protect your graphic, photo or printed sign from the elements. These are ...
Multi-surface sign display uses a special molecular gel to attach to many different surfaces like doors, windows and walls in facilities and retail stores. No residual adhesive left behind like clear tape. Use this sign holder over and over to display different notices, prices, or instructions. Effectively display signs in both directions on doors and windows using one Magic Frame. Display Signs on Cooler and freezer doors, Store and office Windows (Double sided), Doors and walls in facilities, Deli, bakery and meat Cases, Any smooth flat surface. Features: Insert size: 8.5"w x 11"h or ...