x

Take 15% off your entire order!

Offer applied at checkout

Econoline Storage Building 20'W x 12'H x 25'L White Freestanding

Econoline Storage Building 20'W x 12'H x 25'L White Freestanding

Item #: WBB362157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,974.00

$662.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Econoline Storage Building 20'W x 12'H x 25'L White Freestanding

Protect your valuable investments. Ideal protection from wind, rain, snow and sun. Freestanding style. Please note that height listed is actual height of building. Frames are manufactured from our 14 gauge Allied Gatorshield structural steel tubing. 10 oz 22 mil white premium polyethylene rip-stop covers have a 7 year warranty. Rafter spacing is 5'. For added strength and durability, particularly in heavy snow areas, we recommend adding one of our rafter kits, sold separately. Custom end panel kits are available both with and without zippered doors. Includes heavy duty mounting feet.

  • LENGTH FEET 25
  • WIDTH FEET 20
  • HEIGHT FEET 12
  • CAPACITY CUBIC FEET 6000
  • CANOPY COLOR White
  • ASSEMBLY Unassembled
  • BRAND ClearSpan
  • CANOPY MATERIAL Polyethylene
  • COUNTRY OF ORIGIN United States
  • FRAME CONSTRUCTION 1.66" Steel Pipe
  • MANUFACTURERS PART NUMBER 108295FW
  • PACKAGE QUANTITY 1
  • PEAK HEIGHT 12'
  • RAFTER SPACING 5'
  • STYLE Freestanding
  • TYPE Storage Building
  • WEIGHT LBS 696
  • CANOPY MATERIAL THICKNESS 22 mil
  • CANOPY MATERIAL WEIGHT 10 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Econoline Storage Building 20'W x 12'H x 25'L White Freestanding

Econoline Storage Building 20'W x 12'H x 25'L White Freestanding

Item #: WBB362157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant