Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ClearSpan

Model # :WBB362192

MPN #: 108294PN

Econoline Storage Building 20'W x 12'H x 20'L Green Pony Wall

Product Description
Protect your valuable investments. Ideal protection from wind, rain, snow and sun. Pony wall style. Please note that height listed is actual height of building. Frames are manufactured from our 14 gauge Allied Gatorshield structural steel tubing. 10 oz 22 mil green premium polyethylene rip-stop covers have a 7 year warranty. Rafter spacing is 5'. For added strength and durability, particularly in heavy snow areas, we recommend adding one of our rafter kits, sold separately. Custom end panel kits are available both with and without zippered doors. Includes heavy duty mounting feet.

PRICE
$5,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width20 ft
Height12 ft
Weight601 lbs
Rafter Spacing5'
Peak Height12'
Material Weight10
Canopy Material Thickness22 mil

Product Details

Assembly RequiredYes
TypeStorage Building
ColorGreen
StylePony Wall
Country of OriginUnited States
Capacity4800 ft³
MaterialPolyethylene
Package Quantity1
Frame Material1.66" Steel Pipe
Manufacturers Part Number108294PN
BrandClearSpan