- Internal thread
- Quality low cost solution
- Handle made from glass-fiber reinforced polyamide
- Bushing made from zinc-plated steel
- Resistant to oils, solvents, and other chemicals
- Orange handle levers available upon request
Economy Adjustable Handle - M12 x 1.75 - 80mm L x 63mm H Plastic Handle - AH-908 - Pkg of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.40
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M12 x 1.75 in |
| Handle Length | 80mm |
| Thread Depth | 14mm in |
| Handle Height | 63mm in |
| Unit of Measurement | Metric |
Product Details
| Type | Tapped Thread |
| Color | Black |
| Country of Origin | Import |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Economy Adjustable Handle |
| Manufacturers Part Number | AH-908 |
| Brand | Morton Machine Works |