- Zinc die-cast handle with black finish
- Steel parts give increased stability and rigidity
- Orange handles available upon request
- External steel stud with black oxide finish
- Additional thread lengths available upon request
Adjustable Handle w/ Stud - M10 x 1.5 x 50mm Stud - 65mm L x 45mm H Die Cast Handle - MH-418
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.00
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M10 x 1.5 in |
| Handle Length | 65mm |
| Thread Length | 50mm in |
| Handle Height | 45mm in |
| Unit of Measurement | Metric |
Product Details
| Type | Threaded Stud |
| Color | Black |
| Stud Material | Steel |
| Country of Origin | Import |
| Material | Die Cast |
| Description | Adjustable Handle w/ Steel Stud |
| Package Quantity | 1 |
| Manufacturers Part Number | MH-418 |
| Brand | Morton Machine Works |