Empire® Barricade Tape, 3" x 1000', Yellow, Caution
Write a Review
|
Questions & Answers (0)
Product Description
Empire® Caution Barricade Tape, 3" x 1000 ft, Yellow/Black
Made from durable plastic, this barricade caution tape is an excellent tool for setting a perimeter. It remains pliant even in cold weather, ensuring safe use year-round. Bright coloring attracts attention of passersby. Bold "Caution" message ensures that the warning is clear. Ideal for use in construction areas, landscaping and roadwork locations.
Made from durable plastic, this barricade caution tape is an excellent tool for setting a perimeter. It remains pliant even in cold weather, ensuring safe use year-round. Bright coloring attracts attention of passersby. Bold "Caution" message ensures that the warning is clear. Ideal for use in construction areas, landscaping and roadwork locations.
See price in cart
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Thickness | 2 mil |
Product Details
| Type | Printed |
| Message | Caution |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Caution |
| Color | Yellow |
| Manufacturers Part Number | EML711001 |
| Brand | Empire |