Coffee Pro Economy Coffee Condiment Kit, 0.34 oz, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
This simple, economical hot beverage condiment kit is perfect for coffee service. Whether in the office or your hotel room, this kit has everything needed to enjoy your favorite beverage and includes one sugar packet, one sugar substitute, one creamer, one plastic stirrer and one napkin.
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.34 oz. |
Product Details
| Premeasured | Yes |
| Type | Sugar |
| Capacity | .34 oz |
| Includes | ncludes Sugar Packet, Sugar Substitute, Creamer, Plastic Stirrer & Napkin |
| Made in the USA | Yes |
| Flavor | Cream |
| Package Type | Kit |
| Package Quantity | 500 |
| Manufacturers Part Number | CCK11111C500 |
| Brand | Coffee Pro |