Universal® Economy D-Ring Vinyl View Binder, 2" Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
An exterior, matte-finish, transparent plastic overlay presents limitless customization options when you choose this binder. Say goodbye to page jamming and curling and hello to smooth page turning with this binder's D-Ring mechanism. D-Ring design means you can store 25% more documents in this binder than a comparable one fitted with round rings. Open and close triggers effortlessly for fast access to binder contents. Identify the material you need fast when you spot this binder's handy spine label. Front cover folds back to create a compact, rigid "mobile desktop" for note-taking on-the-fly. This product was made from wood that came from a certified managed forest. Capacity Range [Max]: 2"; Sheet Capacity: 480; Color(s): White.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.84
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 2" |
Product Details
| Type | Binder |
| Binder Ring | D-Ring |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Economy D-Ring Vinyl View Binder |
| Color | White |
| Manufacturers Part Number | UNV20746*** |
| Sheet Capacity | 480 |
| Brand | Universal |