Avery® Durable View Binder with DuraHinge and EZD Rings, 3 Rings, 4" Capacity, 11"x8.5", White
|
Questions & Answers (0)
Product Description
View Binder with EZD® rings was designed with a purpose-to hold more pages in less space. EZD® rings provide an increased capacity when compared to the same size slant or round rings. Tear-resistant DuraHinge® design is stronger and lasts longer. DuraEdge® feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Durable construction is ideal for frequent referencing. Organize and secure papers within four interior pockets. Pages lie flat with back-mounted rings. Sturdy construction and clever design set a new standard in binder performance. Customize your binder with free templates and designs at Avery® Design & Print Online.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 4" |
| Binder Sheet Size | 8-1/2 X 11 |
Product Details
| Type | Binder |
| Binder Material | Vinyl |
| Color | White |
| Binder Ring | EZ Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | Slant Ring View Binders |
| Package Quantity | 1 |
| Manufacturers Part Number | 9801 |
| Carton Pack Quantity | Back Cover, Front Cover, Spine |
| Sheet Capacity | 725 |
| Brand | Avery |