Avery® Framed View Binder with One Touch EZD Rings, 2" Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Clean, elegant border on front panel perfectly frames and centers title page for a professional look. Easily insert title page and spine ID with convenient mounting sheets. Gap Free™ feature prevents ring misalignment so pages turn smoothly. Back-mounted rings allow pages to lie flat. Wider front and back binder panels now fully cover standard dividers and sheet protectors. Business card slot for adding your business card to proposals and presentations. Two clear inside pockets allow for additional storage of loose documents.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 2" |
| Binder Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Binder |
| Binder Material | Vinyl |
| Binder Ring | EZ Ring |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Framed View Binder with One Touch EZD Rings |
| Color | White |
| Manufacturers Part Number | 68036 |
| Sheet Capacity | 540 |
| Brand | Avery |