- Push-button controls make operation easy
- Unique design is dust and water resistant
- High efficiency motor provides reliable use
- Included chain container keeps excess chain organized
Economy Electric Chain Hoist, 2 Ton Capacity, 15' Lift, 16 FPM, 440V
Write a Review
|
Questions & Answers (0)
Product Description
This compact economy Chain Hoist with chain container features a high efficiency motor with convenient push-button operation and single phase power. This hoist is dust and water resistant, load limit fitted, and features a 4:1 safety factor. Chain container included.Features:
PRICE
$2,889.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 13-5/8 in |
| Height | 21-9/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 169 lbs |
| Hook Opening | 1-1/4 in |
| Control Cord Length | 15 ft |
| Head Room | 21-7/16 in |
| Lift | 15 ft |
| Lift Speed | 16 ft/min |
Product Details
| Assembly Required | No |
| Type | Chain Hoist |
| Horsepower | 2-1/8 HP |
| Mount Style | Hook |
| Color | Orange |
| Series | Economy |
| Hertz | 60 Hz |
| Voltage | 220/440 V |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | H-4000-3 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |
Compliance & Certifications
| Certifications | OSHA |