Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AstroGuard

Model # :WBB972362

MPN #: HFIC-150

AstroGuard Installation Clip, Carbon-Infused Nylon 150 Pack - HFIC-150

Product Description
Installation clips, by Hurricane Fabric, offer a patented solution for the installation of AstroGuard fabric. The heavy duty design of this clip offers superior holding power, ensuring unsurpassed protection for any opening in your home. Designed to be exclusively used with AstroGuard fabric, these clips are made from a reinforced nylon using state of the art manufacturing techniques, offering a lightweight attachment device with powerful holding strength. When incorporated with the Hurricane Fabric/AstroGuard patented building anchors, your home's protection becomes second to none.

Features

  • Made from Carbon-Infused Nylon
  • Made in the USA


PRICE
$455.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeInstallation Clip
MaterialCarbon-Infused Nylon
Package Quantity150
Manufacturers Part NumberHFIC-150
BrandAstroGuard

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFlorida Building Code #15208 & Dade NOA #10-0607.02