Aero Manufacturing 430 Stainless Steel Cabinet Table, 72 x 30", Hinged Doors
Write a Review
|
Questions & Answers (0)
Product Description
This cabinet measures 72"W x 30"D with a 16 ga, 430 type stainless steel top, 2" turn down on 4 sides and 18 gauge galvanized steel body and shelf. The hinged doors are 18 gauge galvanized steel with nylon roller bearing sheaves. The cabinet has 16 gauge sturdy legs having 1-5/8" OD with 1" adjustable feet. This cabinet features a welded construction that provides extra strength and durability. The gussets are fully welded for extra rigidity. The top is polished to a #4 mil finish. This product is NSF-listed.
PRICE
$2,989.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 35 in |
| Tube Diameter | 1-5/8 in |
| Base Gauge | 18 ga |
| Nominal Height | 35 in |
| Gauge | 16 ga |
Product Details
| Assembly Required | Yes |
| Type | Commercial Work Table |
| Number of Legs | 4 |
| Color | Silver |
| Door Type | Hinged |
| Edge Type | Safety |
| Mobile or Stationary | Stationary |
| Material | Galvanized Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 4TGOHD-3072 |
| Base Material | Galvanized Steel |
| Top Material | 430 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |