Encore Packaging Economy Poly Bag & Tubing Stand For 36" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This entry-level vertical dispenser for poly tubing rolls features a simple solid-steel industrial design. Features an open face for easy loading system. Easily floor, bench or table-top mountable.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Height | 39 in |
| Max Material Width | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Tubing Stand |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table Top, Floor, or Bench |
| Applicable Materials | Poly Bag, Tubing |
| Material | Steel |
| Description | Economy Poly Bag & Tubing Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-742-36 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |