Encore Packaging Material Roll Stand For 84" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This multi-roll mobile stand features a robust and straight-forward industrial design and can accommodate very long rolls or multiple rolls per handle. Can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more! Handles detach for an easy roll replacement process. Features 5" robust locking casters.
PRICE
$849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 36 in |
| Height | 36 in |
| Max Material Width | 84 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Dispenser |
| Color | Black |
| Tool Type | Manual |
| Mounting Location | Floor |
| Applicable Materials | Bubble, Foam, Poly, Shrink Wrap |
| Material | Steel |
| Description | Material Roll Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6500-84 |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |