Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203558

MPN #: SH1260

Economy Polyolefin Shrink Film, 60 Ga., 12"W x 4375'L, Clear, 1 Roll

Product Description
Excellent performance on all types of manual, semi-automatic and automatic equipment.

Features:
  • Multi-layer, biaxially oriented shrink film requires no dwell time
  • High gloss appearance and excellent clarity
  • Puncture resistant
  • Works well on irregularly shaped items
  • Suitable for cold storage applications
  • Meets FDA requirements for food contact
  • Approved for mailings by the U.S. Postal Service
  • Center-folded film


PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4375
Width12
Gauge60 ga

Product Details

TypeShrink Film
MaterialPolyolefin
Package Quantity1
ColorClear
Manufacturers Part NumberSH1260