Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB236460

MPN #: 351675AP1

Centerfold Performance Polyolefin Shrink Film, 75 Ga., 16"W x 3500'L, Clear, 1 Roll

Product Description
The high performance polyolefin shrink film is a crosslinked, multilayered film that is versatile enough to perform on all sealing systems and shrink tunnels. The premium resin formulation provides the stronger seals ever. The film offers high shrink force, making it the ideal choice for multi packing and unitizing product.

Features:
  • Clear construction for visibility
  • 75 Ga is tough and tear resistant yet flexible
  • Heat tunnel required for this product


PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
279.95
Buy 3 units - 5 units
265.95Save $14.00 (5%)
Buy 6+ units
255.95Save $24.00 (9%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3500 ft
Width16 in
Gauge75 ga

Product Details

TypeShrink Film
MaterialPolyolefin
Package Quantity1
DescriptionGeneral Purpose, Cross Linked
ColorClear
Manufacturers Part Number351675AP1