WNA EcoSense Renewable Mediumweight Wrapped Cutlery Kit, Knife/Fork/Spoon/Napkin, White, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Includes knife, fork, spoon and single-ply napkin. Strong and heat tolerant cutlery in one handy kit. Kit wrapper made with polypropylene.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 250 |
| Description | Renewable PSM Wrapped Cutlery Kit |
| Color | White |
| Manufacturers Part Number | EPS005 |
| Grade | Mediumweight |
| Brand | WNA |