Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007248

MPN #: 700SS

Edlund 700SS - Crown Punch, Stainless Steel, Heavy-Duty, Manual, Up To 200 Cans Per Day

Product Description
Open cans with a single stroke! All models are tooled complete with knife and guard ring locator for one standard size #10 round can. Please provide us with specific can size information when ordering. Crown punches feature a quick change option for other size cans. All Crown Punch Models are USDA accepted. Note: Clean dry air required for all pneumatic Crown Punches. All stainless steel construction including inner mechanism. Recommended usage: up to 200 cans/day. One step operation - opens cans in a single stroke.

Features:
  • All Stainless steel construction
  • Recommended for up to 200 can per day
  • Warranty: One Year
  • Made in the USA
PRICE
$2,599.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width11 in
Height32 in
Weight41

Product Details

Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionCrown Punch Can Opener
Manufacturers Part Number700SS
BrandEdlund

Warranty

Warranty1 yr