Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007253

MPN #: S-11C

Edlund S-11C - #1 Manual Can Opener with 16" Adjustable Bar and Clamp Base

Product Description
For the very highest standard in food safety and sanitation, the S-11C manual can opener has over 24 years of success in foodservice worldwide utilizing proprietary can opening technology. The patented S-11 has successfully opened nearly one billion cans without a single compliant - giving it a stainless reputation. Add in the industry's longest warranty and you've got an opener that's a cut above any other. The most sanitary can opener in the world! Rustproof, NSF Certified and dishwasher safe. All stainless steel. Parts remove easily for replacement. NSF Certified.

Features:
  • Stainless steel construction - comes apart easily for thorough cleaning and simple maintenance
  • Dishwasher safe
  • Opens most cans up to 14"H
  • Convenient table style
  • Corrosion-resistant
  • 5 year warranty
  • Made in the USA
PRICE
$765.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/4 in
Width11 in
Height5-1/4 in
Weight10

Product Details

Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionCan Opener
Manufacturers Part NumberS-11C
BrandEdlund

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNSF Certified