Features:
- Plated base with plastic insert
- Rust resistant arbor
- Convenient table style
- Tempered steel reversible knife
- Stainless Steel Base
- Bright plated finish
- Opens most can shapes/sizes
- All parts replaceable
- Made in the USA
- NSF Certified
Weights & Dimensions
| Length | 17 in |
| Width | 8 in |
| Height | 4-1/4 in |
| Weight | 5 |
Product Details
| Made in the USA | Yes |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Can Opener |
| Manufacturers Part Number | 2S |
| Brand | Edlund |
Warranty
| Warranty | 1 yr |