Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455276

MPN #: ED1PBM1

Hoffman ED1PBM1, Push Button Encl, 1Pb X 22.5Mm

Product Description
Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.

Features:
  • Drawn 16 gauge steel; no welded seams or sharp corners
  • Cover screws outside gasket sealing surface
  • Flat or domed flanged cover
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • External wall-mounting brackets
  • Factory stamped 4-way pushbutton holes
PRICE
$76.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H5.00 x 1.12 in
Hole Size22.5 mm in
A x B x C4-1/2 x 2-7/8 x 2-5/8 in
Dimension Y2.78 in

Product Details

Type12
Number of Holes1
MaterialSteel
DescriptionDrawn Pushbutton Enclosures
ColorGray
Manufacturers Part NumberED1PBM1
Cover TypeFlat
BrandHoffman