Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455184

MPN #: E1PBGXM

Hoffman E1PBGXM, Push Button Encl, 1Pb X 22.5Mm, 38Mm

Product Description
Hoffman E1PBGXM, Push Button Encl, 1Pb X 22.5Mm, 38Mm

Designed for pushbuttons and switches, the extra depth of these enclosures accommodates additional pushbutton contact blocks.

Features:
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge
  • External wall-mounting brackets
  • Factory stamped 4-way pushbutton holes
PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension T2.5 in
Dimension Y1.73 in
A x B x C3-1/4 x 2-3/4 x 3-1/2 in
J Dimension3.09 in
Overall L x W4.25 x 2.97 in
Mounting G x H3.75 x 1.88 in
Dimension X1.48 in

Product Details

Type12
ColorGray
Number of Holes1
MaterialSteel
DescriptionDeep 22.5-mm Pushbutton Enclosures
Manufacturers Part NumberE1PBGXM
BrandHoffman