Edge-of Dock Leveler PP-2072 72"W Usable 20,000 Lb. Capacity - Hand Pump Hydraulic
Write a Review
|
Questions & Answers (0)
Product Description
Edge-of Dock Leveler PP-2072 72"W Usable 20,000 Lb. Capacity - Hand Pump Hydraulic
The Edge-O-Dock leveler permanently attaches to face of dock. It is recommended for docks to be at least 48 inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. It comes complete with bumpers and installation instructions. Standard Ramping is 29 inches; models FM/PP/PE 3066 and 3072 are 29-13/16 inches, with a 36-5/8 inches long ramping length available. A steel dock edge, or approach ramp is required for proper installation. The Hydraulic Hand Pump system is used to lift the leveler and extend the lip. The operator rotates the relief valve allowing the deck to descend down and rest upon the trailer. Unit comes complete with hand pump, wall mount brackets, cylinder, One-hundred Eighty (180) inch hydraulic line and oil. Truck must pull out for leveler to return to stored position.
The Edge-O-Dock leveler permanently attaches to face of dock. It is recommended for docks to be at least 48 inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. It comes complete with bumpers and installation instructions. Standard Ramping is 29 inches; models FM/PP/PE 3066 and 3072 are 29-13/16 inches, with a 36-5/8 inches long ramping length available. A steel dock edge, or approach ramp is required for proper installation. The Hydraulic Hand Pump system is used to lift the leveler and extend the lip. The operator rotates the relief valve allowing the deck to descend down and rest upon the trailer. Unit comes complete with hand pump, wall mount brackets, cylinder, One-hundred Eighty (180) inch hydraulic line and oil. Truck must pull out for leveler to return to stored position.
PRICE
$2,049.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 17-1/2 in |
| Weight Capacity | 20000 lbs |
| Weight | 627 lbs |
Product Details
| Assembly Required | No |
| Type | Edge of Dock Leveler |
| Color | Brown |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PP-2072 |
| Bumper Material | Rubber |
| Brand | Vestil |
Warranty
| Warranty | 1 Year yr |