Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DLM

Model # :WB390204

MPN #: HED7220

DLM HED Series AC Powered Edge of Dock Leveler 72"W Usable & 110"W Overall 20,000 Lb. Cap.

Product Description
DLM POWERED EDGE OF DOCK LEVELER

Attaches easily to the steel nosing of an existing dock, saving valuable dock loading space; no concrete work or pit necessary. All models have a 5" upward and 5" downward working range. A full 15" lip projects 12" beyond bumper. High strength 3/8" steel safety plate and heavy-duty hinges. Automatically releases and returns to stored position when truck exits. Supplied with two 12" x 14" molded rubber bumpers and reinforced mounting blocks. Push button control operates a 115V 1/2 HP motor which raises and lowers, extends and retracts the leveler for easy operation. Independent hydraulic cylinders on both lip and center plate provide smooth descent control.

PRICE
$4,449.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width72 in
Depth30 in
Weight Capacity20000 lbs
Weight675 lbs

Product Details

Assembly RequiredNo
TypeEdge of Dock Leveler
Voltage115 V
MaterialSteel
OperationPowered
Manufacturers Part NumberHED7220
Bumper MaterialRubber
BrandDLM