Kimble® Kimax® Educational Grade Cylinders with Plastic Base, 25ML, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® EDUCATION GRADE CYLINDERS WITH PLASTIC BASE This Kimble® Kimax® educational grade cylinder is ideal for use in educational institutions and for many general laboratory procedures. "TD" appears on each cylinder and indicates the cylinder is calibrated to deliver Made of sturdy borosilicate glass, with a reinforced top bead, a pour spout and a hexagonal plastic base. SAFE-GARD® bumpers are supplied with sizes 25 through 100 mL The 10 mL size has an enlarged funnel-shaped top for ease of filling The 10 and 25 mL sizes are comparatively short to provide increased stability Scale is durable blue ceramic enamel Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$425.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 185mm in |
Product Details
| Capacity | 50 mL |
| Graduation | 1 |
| Package Quantity | 24 |
| Description | Educational Grade Cylinders with Plastic Base |
| Manufacturers Part Number | 20025H-25 |
| Brand | Wheaton |