- The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate.
- XTRA-SAFETM Technology enables status indication for those who are color blind
- 24V DC
- Red/Blue/Amber
- Three mounting bases: 3/4" pipe mount attachment outlet box attachment or wall mounting bracket
- PLC Compatible
- Dip switch settings for use with or without external control
- 100000 hour light source life
- Immune to shock and vibration
- 31 degrees F to 150 degrees F (-35
- to 66 degrees C) operating temperature
- Edwards Signaling's NEW 105XBRi Multi-status Indicator is more "chameleon-like" than ever. New Adaptive Design: One device does it all
- With a quick change to the new 105XBRi Chameleons dip switch settings these flexible multi-status indicators instantly adapt for use with or without control from an external PLC PAC or control relay. Now regardless of the application you will have just the right device for the job.
Edwards Signaling 105XBRiRBA24D Chameleon Multi-Status Indicator Red Blue And Amber 24V DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$605.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Continuous On Current | 150 |
| Surge (Inrush / Duration) | 28 A / 65 µSeconds |
| Lamp Life Hours | 148000 hr |
| Lens Color Family | Clear |
| Color | White |
| Amperage | 0.15 A |
| Projected LED Life | 148,000 Hours |
| Max Off State Leakage Current | 5 A |
| Voltage | 24 V |
| Light Source | LED |
| Description | Multi-Status Indicator |
| Manufacturers Part Number | 105XBRiRBA24D |
| LED Color Family | White |
| Brand | Edwards Signaling |