Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB664030

MPN #: 125XBRIRGA120A

Edwards Signal 125XBRIRGA120A Chameleon Multi-Status Indicator Red/Green/Amber/Gray Base 120V AC

Product Description
  • The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate.
  • XTRA-SAFETM Technology enables status indication for those who are color blind
  • 120V AC
  • Gray base
  • Red/Green/Amber
  • Immune to shock and vibration
  • Option for panel or conduit mounting
  • 31F to 150F (-35C to 66C) operating temperature
  • PLC Compatible
  • Protective wire guard available Cat. No. 125GRD
  • Edwards Signaling's NEW 125XBRi Multi-status Indicator is more "chameleon-like" than ever. New Adaptive Design: One device does it all
  • With a quick change to the new 125XBRi Chameleons dip switch settings these flexible multi-status indicators instantly adapt for use with or without control from an external PLC PAC or control relay. Now regardless of the application you will have just the right device for the job.
PRICE
$465.95

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Continuous On Current100
Surge (Inrush / Duration)28.5 A / 212 µSeconds
Lamp Life Hours148000 hr
Lens Color FamilyClear
ColorWhite
Amperage0.1 A
Projected LED Life148,000 Hours
Max Off State Leakage Current5 A
Voltage120 V
Light SourceLED
DescriptionMulti-Status Indicator
Manufacturers Part Number125XBRIRGA120A
LED Color FamilyWhite
BrandEdwards Signaling