- The 200 Class 36mm Stacklight
- is a versatile signaling device that may contain up to six light modules or five light modules and one sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 36mm is available as a Steady Burn LED device. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant.
- An optional piezoelectric sounder module complements the 36mm visual signals of the Stacklight. The sound module has been designed so that it always sits in the top position of the Stacklight.
- The 200 Class 36mm Stacklight
- features an interlocking system for quick assembly without any tools. It is available in industrial gray or basic black and offers multiple voltage ranges to provide solutions for most industrial applications while also meeting machine builder and OEM requirements.
Edwards Signaling 236LEDSW24AD 36 Mm LED Stacklight Module White 24V AC/DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lens Color Family | Clear |
| Voltage | 24 V |
| Light Source | LED |
| Description | 36mm LED Stacklight |
| Manufacturers Part Number | 236LEDSW24AD |
| Amperage | 0.05 A |
| LED Color Family | White |
| Brand | Edwards Signaling |