Edwards Signaling 270BC 70 Mm LED Stacklight Base And Top Cover Gray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270BC |
| Light Source | LED |
| LED Color Family | Gray |
| Description | LED Stacklight Base |
| Brand | Edwards Signaling |
Related Products
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Universal Adaptaplate mounts directly on surface or electrical box Weatherproof by adding appropriate back box Completely assembled all hardware supplied Shockproof die cast housing Dustproof AC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied. Universal Adaptaplate mounts directly on surface or fits any single-gang box 3 1/4" (83 mm) 3 1/2" (89 mm) or 4 " (102 mm) octagon box or any plaster cover with mounting holes on 2 3/4" (70 mm) centers. 6" and 10" bells also mount on 4" (102 mm) ...
Universal Adaptaplate mounts directly on surface or electrical box Weatherproof by adding appropriate back box Completely assembled all hardware supplied Shockproof die cast housing Dustproof AC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied. Universal Adaptaplate mounts directly on surface or fits any single-gang box 3 1/4" (83 mm) 3 1/2" (89 mm) or 4 " (102 mm) octagon box or any plaster cover with mounting holes on 2 3/4" (70 mm) centers. 6" and 10" bells also mount on 4" (102 mm) ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...