- Universal Adaptaplate mounts directly on surface or electrical box
- Weatherproof by adding appropriate back box
- Completely assembled all hardware supplied
- Shockproof die cast housing
- Dustproof
- AC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied.
- Universal Adaptaplate mounts directly on surface or fits any single-gang box 3 1/4" (83 mm) 3 1/2" (89 mm) or 4 " (102 mm) octagon box or any plaster cover with mounting holes on 2 3/4" (70 mm) centers. 6" and 10" bells also mount on 4" (102 mm) square boxes.
- Specified for timing scheduling paging and general alarm applications. 4" (102 mm) sizes recommended for quiet office areas. 6" (152 mm) sizes for moderate noise level areas such as general factory areas. 10" (254 mm) sizes for loud areas such as heavy machine shops.
- Available with full cast grids and protective grilles. May be weatherproofed with the addition of a weatherproof box. See Adaptabel Accessories for available options.
Edwards Signaling 340-6N5 6 Inch Vibrating Bell 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Surge (Inrush / Duration) | 0.15/4 |
| Gong Size | 6 in |
| Voltage | 120 V |
| VA | 8.4 |
| Description | Vibrating Bell |
| Manufacturers Part Number | 340-6N5 |
| Amperage | 0.07 A |
| Max Off State Leakage Current | 25 A |
| LED Color Family | Gray |
| Brand | Edwards Signaling |
| DC Coil Resistance | 700 |