Edwards Signaling 270FR1248D Incandescent/LED Bulb Module Red 12-48V DC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FR1248D |
| Voltage | 12-48 V |
| Light Source | Incandescent/LED |
| LED Color Family | Red |
| Description | LED Module |
| Brand | Edwards Signaling |
Related Products
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and ...
CTM The CTM City Tie Module is an interface between the control panel notification appliance circuit and a master box. It provides off-premises signal transmission for systems that must comply with NFPA requirements for Auxiliary Protective Systems. The CTM activates a local energy fire alarm box, which provides a 24V DC alarm signal (current limited at 200 mA).
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Edwards Signaling, ANS25AMD2, 25 Watt Audio Notification Expander Module With Dmr And Microphone The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of ...
The MPS series Slim LED tower with silver-colored body and a compact design at 30mm diameter, Body Length 220mm. Features: Patlite's Exclusive Specialty Cut Lens: For enhanced visibility from any direction and distance Double Insulation: For enhanced durability and safety in the work environment Installation: Direct mount with a single hole Interchangeable LED module: No re-wiring even after installation Main Body: Superior impact and heat resistant ABS resin Lens: Superior weather resistant and light translucent AS resin Available Colors: Red, Amber, Green, Blue, Clear/White MP-B ...