Federal Signal LP3PL-120R Low Profile Steady Burning LED - 120VAC 1/2" Pipe Red
Write a Review
|
Questions & Answers (0)
Product Description
Low Profile Steady Burning LED - 120VAC 1/2 Pipe Red
Features an easy access screw on lens. Includes a vibration resistant, double contact bayonet style 100,000 hour LED module. The LP3L is designed with OEM applications in mind. It is economical, easy to install and attractive. Careful consideration has been given to the relationship between the LED light source and the lens design for maximum light output. When your application calls for a compact signal with unparalleled reliability, Federal Signals StreamLine products are the clear choice
Features an easy access screw on lens. Includes a vibration resistant, double contact bayonet style 100,000 hour LED module. The LP3L is designed with OEM applications in mind. It is economical, easy to install and attractive. Careful consideration has been given to the relationship between the LED light source and the lens design for maximum light output. When your application calls for a compact signal with unparalleled reliability, Federal Signals StreamLine products are the clear choice
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-7/10 in |
| Diameter | 3-1/8 in |
Product Details
| Lamp Life Hours | 100000 hr |
| Color | Red |
| Mounting Location | Pipe |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | LED |
| Package Quantity | 1 |
| Description | Low Profile Steady Burning LED |
| Manufacturers Part Number | LP3PL-120R |
| LED Color Family | Red |
| Brand | Federal Signal |